Motion
KQ2L10-U03N-X35

SMC CORP OF AMERICA
KQ2L10-U03N-X35

KQ2 ONE-TOUCH FITTING with 10 diameter Compatible Tube Outer Diameter
MI ITEM #10114522
MFR #KQ2L10-U03N-X35
List Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KQ2L10-U03N-X35

KQ2 ONE-TOUCH FITTING with 10 diameter Compatible Tube Outer Diameter
MI ITEM #10114522
MFR #KQ2L10-U03N-X35

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$5.96/each for your price

Overview

Mfr description
KQ2L10-U03N-X35 FITTING, MALE ELBOW
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Compatible Tube Outer Diameter
    10 diameter
  • Series
    KQ2
  • Fitting Shape
    Male Elbow
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text