Overview
Mfr description
KQ2L11-02AP FITTING, MALE ELBOW
- Suitable for use with nylon and urethane
- Operating pressure: -100 kPa to 1 MPa
- One-touch IN/OUT connection
- Connection thread R
- This product is not intended for use in potable water systems
Specifications
- Fitting ShapeMale Elbow
- Compatible Tube Outer Diameter3/8 in
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data