Motion
KQ2L16-G03N
KQ2 ONE-TOUCH FITTING with 16 diameter Compatible Tube Outer Diameter
MI ITEM #10114710
MFR #KQ2L16-G03N
Your Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 16 diameter Compatible Tube Outer Diameter
MI ITEM #10114710
MFR #KQ2L16-G03N

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$7.78/each(List $10.41)

Overview

Mfr description
KQ2L16-G03N FITTING, MALE ELBOW
  • Suitable for use with nylon and urethane
  • Operating pressure -100 kPa to 1 MPa
  • Requires little force for removal
  • Effective when piping in a confined space
  • Connection thread: G
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Compatible Tube Outer Diameter
    16 diameter
  • Series
    KQ2
  • Fitting Shape
    Male Elbow
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text