Specifications
Dimensions
- Compatible Tube Outer Diameter8 diameter
Details
- Accessory TypeNipple
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- SealWith Sealant
- SeriesKQ2
Overview
Mfr description
KQ2N08-02NS FITTING, ADAPTOR
- Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems