Overview
Mfr description
KQ2R01-05A1 FITTING, PLUG-IN REDUCER
- Available in a wide variety of sizes, body styles, and thread types.
- Specially designed packaging provides positive sealing under pressure without reduced flow.
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter1/8 in
- SeriesKQ2
- Fitting ShapePlug-in reducer
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data