Specifications
Dimensions
- Compatible Tube Outer Diameter4 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginUS
- Fitting ShapeHexagon socket head male connector
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2S04-M5 FITTING, MALE CONN W/ HEX LQA