Overview
Mfr description
KQ2T05-01NS FITTING, BRANCH TEE
- Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter3/16 in
- SeriesKQ2
- Fitting ShapeMale Branch Tee
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data