Motion
KQ2V06-01AP
Push-to-Connect Tube Fitting - 6 mm Compatible Tube Outer Diameter
MI ITEM #10116002
MFR #KQ2V06-01AP
Your Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 6 mm Compatible Tube Outer Diameter
MI ITEM #10116002
MFR #KQ2V06-01AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.14/each(List $5.53)

Overview

Mfr description
KQ2V06-01AP FITTING, UNI MALE ELBOW
  • One-touch IN/OUT connection
  • Operating pressure: -100 kPa to 1 MPa
  • Can be used with nylon and urethane
  • Connection thread: R, Rc
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    6 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    SG
  • Series
    KQ2-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text