Overview
Mfr description
KQ2V16-G03A FITTING, UNI MALE ELBOW
- Suitable for use with nylon and urethane
- Operating pressure -100 kPa to 1 MPa
- Requires little force for removal
- Effective when piping in a confined space
- Connection thread: G
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter16 diameter
- SeriesKQ2
- Fitting ShapeUniversal Male Elbow
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data