Overview
Mfr description
KQ2W07-36AP FITTING, EXT MALE ELBOW
- One-touch IN/OUT connection
- Operating pressure: -100 kPa to 1 MPa
- Can be used with nylon and urethane
- Connection thread: NPT
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- SeriesKQ2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data