Overview
Mfr description
KQ2Y05-34AS1 FITTING, MALE RUN TEE
- Accepts nylon and polyurethane tubes
- Stud allows rotation of the body for ease of installation in confined spaces
- Release collar allows easy removal of tubing without damaging the tube
- Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter3/16 in
- SeriesKQ2
- Fitting ShapeMale Run Tee
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data