Overview
Mfr description
KSL07-U02 FITTING, ROTARY MALE ELBOW
- Rotary, One-touch fitting (standard)
- Maximum operating pressure: 1.0 MPa
- Ambient & fluid temperature: -5 to 60°C
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- SeriesKS KX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data