1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
KT10H0B 4P 4 0 0 HF
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #
10118247
MFR #
KT10H0B 4P 4 0 0 HF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA KT10H0B 4P 4 0 0 HF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
KT10H0B 4P 4 0 0 HF
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #
10118247
MFR #
KT10H0B 4P 4 0 0 HF
Mfr description
KT10H0B 4P 4 0 0 HF SINGLE STAGE
Inlet pressure: max. 10000 psig (69 MPa)
Delivery pressure: max. 10000 psig (69 MPa)
Body material: stainless steel or brass
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet Port Size
1/4 in
Outlet Port Size
1/4 in
Weight
2.27 kg
Details
Inlet Port Type
Straight
Outlet Port Thread Type
NPT
Outlet Port Type
Straight
Product Type
Standard Air Regulators
Series/System
KT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items