Motion
KT10H0B 4P 4 0 10 HF

SMC CORP OF AMERICA
KT10H0B 4P 4 0 10 HF

Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #10118248
MFR #KT10H0B 4P 4 0 10 HF
Price$1,717.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10H0B 4P 4 0 10 HF

Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #10118248
MFR #KT10H0B 4P 4 0 10 HF

Mfr description
KT10H0B 4P 4 0 10 HF SINGLE STAGE
  • Inlet pressure: max. 10000 psig (69 MPa)
  • Delivery pressure: max. 10000 psig (69 MPa)
  • Body material: stainless steel or brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,717.00/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    KT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)