Motion
KT10H2C 4P 4 0 0 EP

SMC CORP OF AMERICA
KT10H2C 4P 4 0 0 EP

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118259
MFR #KT10H2C 4P 4 0 0 EP
List Price$1,818.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10H2C 4P 4 0 0 EP

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118259
MFR #KT10H2C 4P 4 0 0 EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,818.00/each for your price

Overview

Mfr description
KT10H2C 4P 4 0 0 EP SGL STAGE HIGH

Specifications

  • Maximum Operating Pressure
    10000 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought