Motion
KT10J0S 4PN 4B 0 0

SMC CORP OF AMERICA
KT10J0S 4PN 4B 0 0

SINGLE STAGE, HIGH PRESSURE REGULATOR
MI ITEM #10118267
MFR #KT10J0S 4PN 4B 0 0
List Price$2,701.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10J0S 4PN 4B 0 0

SINGLE STAGE, HIGH PRESSURE REGULATOR
MI ITEM #10118267
MFR #KT10J0S 4PN 4B 0 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.75/each for your price

Overview

Mfr description
KT10J0S 4PN 4B 0 0 SINGLE STAGE, HIGH
  • Inlet pressure: max. 10000 psig (69 MPa)
  • Delivery pressure: max. 10000 psig (69 MPa)
  • Body material: stainless steel or brass
  • Self relieving or non-relieving option
  • Piston sensing element

Specifications

  • Weight
    2.3 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought