Motion
KT10L0C 4P 4 0 0 P

SMC CORP OF AMERICA
KT10L0C 4P 4 0 0 P

SINGLE STAGE HIGH PRESS REG
MI ITEM #10118282
MFR #KT10L0C 4P 4 0 0 P
List Price$1,552.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10L0C 4P 4 0 0 P

SINGLE STAGE HIGH PRESS REG
MI ITEM #10118282
MFR #KT10L0C 4P 4 0 0 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,552.88/each for your price

Overview

Mfr description
KT10L0C 4P 4 0 0 P SINGLE STAGE HIGH
  • Inlet pressure: max. 10000 psig (69 MPa)
  • Delivery pressure: max. 10000 psig (69 MPa)
  • Body material: stainless steel or brass
  • Self relieving or non-relieving option
  • Piston sensing element

Specifications

  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought