Motion
KT10L1S 4PW FV4 FV4 0 0

SMC CORP OF AMERICA
KT10L1S 4PW FV4 FV4 0 0

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118299
MFR #KT10L1S 4PW FV4 FV4 0 0
List Price$3,105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10L1S 4PW FV4 FV4 0 0

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118299
MFR #KT10L1S 4PW FV4 FV4 0 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,105.75/each for your price

Overview

Mfr description
KT10L1S 4PW FV4 FV4 0 0 SINGLE STAGE

Specifications

  • Maximum Operating Pressure
    4000 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text