Motion
KT12B0C 4P 8 0 4 HF P

SMC CORP OF AMERICA
KT12B0C 4P 8 0 4 HF P

Pressure Reducing Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118357
MFR #KT12B0C 4P 8 0 4 HF P
List Price$3,408.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12B0C 4P 8 0 4 HF P

Pressure Reducing Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118357
MFR #KT12B0C 4P 8 0 4 HF P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,408.75/each for your price

Overview

Mfr description
KT12B0C 4P 8 0 4 HF P SINGLE STAGE HIGH

Specifications

  • Maximum Operating Pressure
    2514.7 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought