Motion
KT12E1C 4P 8 40 4

SMC CORP OF AMERICA
KT12E1C 4P 8 40 4

SINGLE STAGE HIGH PRESSURE REGULATOR
MI ITEM #10118371
MFR #KT12E1C 4P 8 40 4
List Price$3,307.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12E1C 4P 8 40 4

SINGLE STAGE HIGH PRESSURE REGULATOR
MI ITEM #10118371
MFR #KT12E1C 4P 8 40 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,307.75/each for your price

Overview

Mfr description
KT12E1C 4P 8 40 4 SINGLE STAGE HIGH
  • Inlet pressure: max. 6000 psig (41.4 MPa)
  • Delivery pressure: max. 2500 psig (17.2 MPa)
  • Body material: stainless steel or brass
  • Self relieving or non-relieving available
  • Piston sensing element

Specifications

  • Weight
    3.1 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought