Motion
KT12G0B 4P 8 0 6

SMC CORP OF AMERICA
KT12G0B 4P 8 0 6

SINGLE STAGE, HIGH FLOW & HIGH PRSS. REG
MI ITEM #10118373
MFR #KT12G0B 4P 8 0 6
List Price$2,247.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12G0B 4P 8 0 6

SINGLE STAGE, HIGH FLOW & HIGH PRSS. REG
MI ITEM #10118373
MFR #KT12G0B 4P 8 0 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,247.25/each for your price

Overview

Mfr description
KT12G0B 4P 8 0 6 SINGLE STAGE, HIGH
  • Inlet pressure: max. 6000 psig (41.4 MPa)
  • Delivery pressure: max. 2500 psig (17.2 MPa)
  • Body material: stainless steel or brass
  • Self relieving or non-relieving available
  • Piston sensing element

Specifications

  • Weight
    3.1 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought