Motion
KT12G0C 4P 8 0 0

SMC CORP OF AMERICA
KT12G0C 4P 8 0 0

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118376
MFR #KT12G0C 4P 8 0 0
List Price$2,891.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12G0C 4P 8 0 0

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10118376
MFR #KT12G0C 4P 8 0 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,891.13/each for your price

Overview

Mfr description
KT12G0C 4P 8 0 0 SINGLE STAGE HIGH FLOW
  • Inlet pressure: max. 6000 psig (41.4 MPa)
  • Delivery pressure: max. 2500 psig (17.2 MPa)
  • Body material: stainless steel or brass
  • Self relieving or non-relieving available
  • Piston sensing element

Specifications

  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought