1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
KT12G0C 4P 8 0 6
SINGLE STAGE, HIGH FLOW & HIGH PRSS. REG
MI ITEM #
10118377
MFR #
KT12G0C 4P 8 0 6
Price
$3,143.63
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA KT12G0C 4P 8 0 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
KT12G0C 4P 8 0 6
SINGLE STAGE, HIGH FLOW & HIGH PRSS. REG
MI ITEM #
10118377
MFR #
KT12G0C 4P 8 0 6
Mfr description
KT12G0C 4P 8 0 6 SINGLE STAGE, HIGH
Inlet pressure: max. 6000 psig (41.4 MPa)
Delivery pressure: max. 2500 psig (17.2 MPa)
Body material: stainless steel or brass
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,143
.62
/each
Add to Cart
Specifications
Dimensions
Weight
3.1 kg
Details
Product Type
Standard Air Regulators
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items