1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
KT12G1B 4P 12 6 6 HF
Pressure Reducing Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #
10118382
MFR #
KT12G1B 4P 12 6 6 HF
Price
$2,424.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA KT12G1B 4P 12 6 6 HF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
KT12G1B 4P 12 6 6 HF
Pressure Reducing Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #
10118382
MFR #
KT12G1B 4P 12 6 6 HF
Mfr description
KT12G1B 4P 12 6 6 HF REGULATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,424
.00
/each
Add to Cart
Specifications
Dimensions
Inlet Port Size
3/4 in
Outlet Port Size
3/4 in
Details
Inlet Port Type
Straight
Maximum Operating Pressure
2500 psi
Outlet Port Thread Type
NPT
Outlet Port Type
Straight
Product Type
Standard Air Regulators
Series/System
KT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items