Specifications
Dimensions
- Inlet Port Size3/4 in
- Outlet Port Size3/4 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure2514.7 psi
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Series/SystemKT
Overview
Mfr description
KT12L0C 2P 12 SINGLE STAGE, HIGH