Overview
Mfr description
KT12L0C 2P 12 HF SINGLE STAGE, HIGH
Specifications
- Maximum Operating Pressure2500 psi
- Inlet Port Size3/4 in
- Inlet Port TypeStraight
- Series/SystemKT
- Outlet Port Size3/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data