Overview
Mfr description
KT12L2C 4P 8 0 0 HF SINGLE STAGE HIGH
Specifications
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Series/SystemKT
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data