Overview
Mfr description
LECPMJSD-LEYG25LDA-100 DIRECT CC-LINK
- Rewrite 1, 6, or all 12 step data items from PLC touch panel (CC-Link v1.10 compliant)
- Monitor position and speed from PLC touch panel
- Compatible motor: 24VDC step motor with incremental A/B phase encoder
- NPN or PNP parallel I/O types
- Screw or DIN rail mounting
- Configuration software required (sold separately)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data