Motion
LECYU2-V5
MECHATROLINK III ABSOLUTE ENCODER 230VAC
MI ITEM #10124634
MFR #LECYU2-V5
List Price$1,518.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MECHATROLINK III ABSOLUTE ENCODER 230VAC
MI ITEM #10124634
MFR #LECYU2-V5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,518.33/each for your price

Overview

Mfr description
LECYU2-V5 MECHATROLINK III ABSOLUTE
  • AC Servo Motor Driver.
  • Applicable Fieldbus protocol: MECHATROLINK II/III.
  • Power supply voltage [V] 200 to 230 VAC.
  • Motor capacity [W] 100/200/400.
  • Control encoder: Absolute 20-bit encoder (Resolution: 1048576 p/rev).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text