Motion
LEFB16T-300-S31P3

SMC CORP OF AMERICA
LEFB16T-300-S31P3

BELT DRIVE ACTUATOR
MI ITEM #10124749
MFR #LEFB16T-300-S31P3
List Price$1,308.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFB16T-300-S31P3

BELT DRIVE ACTUATOR
MI ITEM #10124749
MFR #LEFB16T-300-S31P3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,308.96/each for your price

Overview

Mfr description
LEFB16T-300-S31P3 BELT DRIVE ACTUATOR
  • Body sizes: 16, 25, 32
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 2000 mm
  • Positioning repeatability: ±0.1 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text