Motion
LEFB16T-500
BELT DRIVE SLIDER ACTUATOR
MI ITEM #10124757
MFR #LEFB16T-500
List Price$1,066.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BELT DRIVE SLIDER ACTUATOR
MI ITEM #10124757
MFR #LEFB16T-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,066.56/each for your price

Overview

Mfr description
LEFB16T-500 BELT DRIVE SLIDER ACTUATOR
  • Body sizes: 16, 25, 32
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 2000 mm
  • Positioning repeatability: ±0.1 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought