Motion
LEFB25AT-600
Belt Drive Actuator
MI ITEM #10124847
MFR #LEFB25AT-600
List Price$1,333.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Drive Actuator
MI ITEM #10124847
MFR #LEFB25AT-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,333.20/each for your price

Overview

Mfr description
LEFB25AT-600 BELT DRIVE ACTUATOR
  • Body sizes: 16, 25, 32
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 2000 mm
  • Positioning repeatability: ±0.1 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought