Motion
LEFB25US2S-600-R5A1

SMC CORP OF AMERICA
LEFB25US2S-600-R5A1

BELT DRIVE ACTUATOR
MI ITEM #10125210
MFR #LEFB25US2S-600-R5A1
List Price$3,090.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFB25US2S-600-R5A1

BELT DRIVE ACTUATOR
MI ITEM #10125210
MFR #LEFB25US2S-600-R5A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,090.60/each for your price

Overview

Mfr description
LEFB25US2S-600-R5A1 BELT DRIVE ACTUATOR
  • Body sizes: 25, 32, 40
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 3000 mm
  • Positioning repeatability: ±0.08 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text