Motion
LEFB32T-1000-R51P5D

SMC CORP OF AMERICA
LEFB32T-1000-R51P5D

Belt Drive Actuator
MI ITEM #10125340
MFR #LEFB32T-1000-R51P5D
List Price$2,169.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFB32T-1000-R51P5D

Belt Drive Actuator
MI ITEM #10125340
MFR #LEFB32T-1000-R51P5D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,169.48/each for your price

Overview

Mfr description
LEFB32T-1000-R51P5D BELT DRIVE ACTUATOR
  • Body sizes: 16, 25, 32
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 2000 mm
  • Positioning repeatability: ±0.1 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text