Motion
LEFB40S8S-3000-S2B2H

SMC CORP OF AMERICA
LEFB40S8S-3000-S2B2H

Belt Drive Actuator
MI ITEM #10125809
MFR #LEFB40S8S-3000-S2B2H
List Price$5,672.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFB40S8S-3000-S2B2H

Belt Drive Actuator
MI ITEM #10125809
MFR #LEFB40S8S-3000-S2B2H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,672.16/each for your price

Overview

Mfr description
LEFB40S8S-3000-S2B2H BELT DRIVE ACTUATOR
  • Body sizes: 25, 32, 40
  • Maximum speed: 2000 mm/s
  • Maximum stroke: 3000 mm
  • Positioning repeatability: ±0.08 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought