Motion
LEFB40UNXS-1500

SMC CORP OF AMERICA
LEFB40UNXS-1500

BELT DRIVE ACTUATOR
MI ITEM #10125844
MFR #LEFB40UNXS-1500
List Price$2,363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFB40UNXS-1500

BELT DRIVE ACTUATOR
MI ITEM #10125844
MFR #LEFB40UNXS-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,363.40/each for your price

Overview

Mfr description
LEFB40UNXS-1500 BELT DRIVE ACTUATOR
  • Body sizes: 25, 32, 40
  • Maximum work load: 25 kg
  • Maximum speed: 2000 mm/s
  • Maximum acceleration: 20,000 mm/s²
  • Positioning repeatability: ±0.08 mm
  • Stroke range: 300 to 3000 mm in 100 mm increments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought