Overview
Mfr description
LEFS25AA-450B BALL SCREW DRIVE ACTUATOR
- Body sizes: 16, 25, 32, 40
- Maximum work load: 60 kg
- Maximum speed: 1200 mm/s (H lead, step motor, size 25 or larger)
- Stroke range: 50 to 1000 mm in 50 mm increments
- Positioning repeatability: ±0.02 mm
- Motor types: high load step motor or high speed servo motor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data