Overview
Mfr description
LEFS25LNM1A-150 BALL SCREW DRIVE
- Body Size: 25, 32, 40
- Maximum work load: 60 kg
- Maximum speed: 1200mm/s (H lead)
- Maximum acceleration: 20,000 mm/s2
- Stroke range: 100 to 1000 mm in 50 mm increments
- Positioning repeatability:±0.02 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data