Motion
LEFS25LS6B-50NK-S2B11

SMC CORP OF AMERICA
LEFS25LS6B-50NK-S2B11

Ball Screw Drive Actuator
MI ITEM #10127545
MFR #LEFS25LS6B-50NK-S2B11
List Price$3,557.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS25LS6B-50NK-S2B11

Ball Screw Drive Actuator
MI ITEM #10127545
MFR #LEFS25LS6B-50NK-S2B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,557.22/each for your price

Overview

Mfr description
LEFS25LS6B-50NK-S2B11 BALL SCREW DRIVE
  • Body sizes: 25, 32, 40
  • Maximum work load: 60 kg
  • Maximum speed: 1000 mm/s
  • Stroke range: 100 to 1000 mm in 50 mm increments (max. stroke dependent on size)
  • Positioning repeatability: ±0.02 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text