Motion
LEFS25NM1A-150

SMC CORP OF AMERICA
LEFS25NM1A-150

BALL SCREW DRIVE ACTUATOR
MI ITEM #10127551
MFR #LEFS25NM1A-150
List Price$1,048.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS25NM1A-150

BALL SCREW DRIVE ACTUATOR
MI ITEM #10127551
MFR #LEFS25NM1A-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,048.38/each for your price

Overview

Mfr description
LEFS25NM1A-150 BALL SCREW DRIVE ACTUATOR
  • Body Size: 25, 32, 40
  • Maximum work load: 60 kg
  • Maximum speed: 1200mm/s (H lead)
  • Maximum acceleration: 20,000 mm/s2
  • Stroke range: 100 to 1000 mm in 50 mm increments
  • Positioning repeatability:±0.02 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought