Overview
Mfr description
LEFS25RS6B-500 BALL SCREW DRIVE ACTUATOR
- Body sizes: 25, 32, 40
- Maximum work load: 60 kg
- Maximum speed: 1000 mm/s
- Stroke range: 100 to 1000 mm in 50 mm increments (max. stroke dependent on size)
- Positioning repeatability: ±0.02 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data