Overview
Mfr description
LEFS25S2A-100 BALL SCREW DRIVE ACTUATOR
- Body sizes: 25, 32, 40
- Maximum work load: 60 kg
- Maximum speed: 1500 mm/s (H lead)
- Stroke range: 50 to 1000mm in 50mm increments
- Positioning repeatability: ±0.02mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data