Motion
LEFS32RA-50-S5C918

SMC CORP OF AMERICA
LEFS32RA-50-S5C918

Ball Screw Drive Actuator
MI ITEM #10128961
MFR #LEFS32RA-50-S5C918
List Price$1,951.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS32RA-50-S5C918

Ball Screw Drive Actuator
MI ITEM #10128961
MFR #LEFS32RA-50-S5C918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,951.32/each for your price

Overview

Mfr description
LEFS32RA-50-S5C918 BALL SCREW DRIVE
  • Body sizes: 16, 25, 32, 40
  • Maximum work load: 60 kg
  • Maximum speed: 1200 mm/s (H lead, step motor, size 25 or larger)
  • Stroke range: 50 to 1000 mm in 50 mm increments
  • Positioning repeatability: ±0.02 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought