Motion
LEFS32S3H-450-R5A11

SMC CORP OF AMERICA
LEFS32S3H-450-R5A11

Ball Screw Drive Actuator
MI ITEM #10129207
MFR #LEFS32S3H-450-R5A11
List Price$3,660.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS32S3H-450-R5A11

Ball Screw Drive Actuator
MI ITEM #10129207
MFR #LEFS32S3H-450-R5A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,660.24/each for your price

Overview

Mfr description
LEFS32S3H-450-R5A11 BALL SCREW DRIVE
  • Body sizes: 25, 32, 40
  • Maximum work load: 60 kg
  • Maximum speed: 1500 mm/s (H lead)
  • Stroke range: 50 to 1000mm in 50mm increments
  • Positioning repeatability: ±0.02mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text