Overview
Mfr description
LEHF10K2-32-R5 BELT DRIVE 2-FINGER
- Body sizes: 10, 20, 32, 40
- Stroke range: 16 to 40 mm (basic); 32 to 80 mm (long)
- Gripping force range: 3 to 180 N
- Low profile fingers
- Manual adjustment screw for moving fingers with power off
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data