Overview
Mfr description
LEHZ16K2-6-AP 2-FINGER ELECTRIC GRIPPER
- Body sizes: 10, 16, 20, 25, 32, 40
- Compact motor option available: 10, 16, 20, 25
- Stroke range: 4 to 30 mm
- Gripping force range: 2 to 210 N
- 3 finger mounting options for custom tooling
- Manual adjustment screw for moving fingers with power off
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data