Overview
Mfr description
LEJB40S2T-300 HI RIGIDITY RODLESS
- Body sizes: 40, 63
- Maximum speed: 3000 mm/s
- Maximum stroke: 3000 mm
- Positioning repeatability: ±0.04mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Help us improve this product