Overview
Mfr description
LEJB63S7T-300-RAS21 HI RIGIDITY RODLESS
- Body sizes: 40, 63
- Maximum speed: 3000 mm/s
- Maximum stroke: 3000 mm
- Positioning repeatability: ±0.04mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data