Overview
Mfr description
LEJS63NYA-790M RIGID BALL SCREW DRIVE
- Body size: 63
- Maximum horizontal load: 85 kg (10mm lead)
- Maximum vertical load: 20 kg (10mm lead)
- Maximum speed: 1800 mm/s (30mm lead)
- Maximum stroke: 1790mm
- Positioning repeatability: ±0.01mm
- Compatible with motors from 13 different manufacturers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data