Motion
LEJS63S7A-600-S2B1H

SMC CORP OF AMERICA
LEJS63S7A-600-S2B1H

Hi Rigidity Rodless Slider, Ball Screw
MI ITEM #10132341
MFR #LEJS63S7A-600-S2B1H
List Price$6,962.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJS63S7A-600-S2B1H

Hi Rigidity Rodless Slider, Ball Screw
MI ITEM #10132341
MFR #LEJS63S7A-600-S2B1H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,962.94/each for your price

Overview

Mfr description
LEJS63S7A-600-S2B1H HI RIGIDITY RODLESS
  • Body sizes: 40 (100W), 63 (200W), 100 (750W)
  • Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
  • Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
  • Maximum stroke: 1500 mm
  • Positioning repeatability: ±0.01mm (size and lead dependent)
  • Motor encoders: incremental 17-bit; absolute 18- or 22-bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text